Adjustable Trap Primer Distribution Unit
Adjustable Trap Primer Distribution Unit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 1120-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Provides simple means to prime multiple floor drains using only one trap priming valve
- End Connection: 5/8" Compression
- Material: ABS
Specifications
- Connection Type:
- NPT
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Size 3:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- IAPMO Listed:
- Yes
- Length:
- 3-21/100 in
- Material:
- Plastic
- Material Type:
- ABS
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No