This product requires certification to purchase.

1.2 gpm Aerator

You last purchased this on
 
PROFLO®

1.2 gpm Aerator

  • Fast #
  • Part #OBPF530187
  • Item #8453516
5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

1.2 gpm Aerator

  • Fast #
  • Part #OBPF530187
  • Item #8453516
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Green


Specifications

BAA Compliant:
No
Brand Model Compatibility:
PFWSC3840CP, PFWSC3840ZBN and PFWSC3840ORB
Flow Rate:
1.2 gpm
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyoxymethylene
NSF Certified:
No
Pressure Compensating:
No
WaterSense Labeled:
Yes