This product requires certification to purchase.

Air Gap in Oil Rubbed Bronze

This product has been replaced by

AIR GAP ORB
PROFLO® Air Gap in Oil Rubbed Bronze
Manufacturer Part #PFAG100ORB
You last purchased this on
 
PROFLO®

Air Gap in Oil Rubbed Bronze

  • Fast #
  • Part #PF141ORB
  • Item #7936167
  • Manufacturer Part #PF141ORB
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

AIR GAP ORB
PROFLO® Air Gap in Oil Rubbed Bronze
Manufacturer Part #PFAG100ORB
PROFLO®

Air Gap in Oil Rubbed Bronze

  • Fast #
  • Part #PF141ORB
  • Item #7936167
  • Manufacturer Part #PF141ORB
3.6 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1152
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass cap
  • Plastic body
  • Prevents waste backing up into dishwasher
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
GSA Approved:
No
IAPMO Listed:
Yes
Material:
Brass, Plastic