This product requires certification to purchase.

Single Handle Shower Faucet

You last purchased this on
 
PROFLO®

Alvord Single Handle Shower Faucet

  • Fast #
  • Part #PF6820GZBN
  • Item #9587350
  • Manufacturer Part #PF6820GZBN
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Alvord Single Handle Shower Faucet

  • Fast #
  • Part #PF6820GZBN
  • Item #9587350
  • Manufacturer Part #PF6820GZBN
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Metal lever handle
  • Brass shower arm and flange
  • Single function showerhead with easy-clean rubber nozzles
  • 100% factory pressure tested
  • 1.75 gpm flow showerhead
  • CUPC/IAPMO listed
  • ADA compliant
  • WaterSense certified
  • Use with PF4001 series valve
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Single Control
Collection:
Alvord
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
6-3/4 in
Escutcheon Width:
6-3/4 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
5-5/16 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Single
Spray Type:
Full
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes