Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Alvord Two Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 126-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Centerset bathroom sink faucet with 4 in. faucet centers
- Flow rate: 1.2 gpm (WaterSense certified)
- Faucet body constructed of metal
- Faucet height: 3-7/8 in
- Faucet features ceramic disc valves for the most reliable drip-free performance on the market
- Finish matched pop-up drain assembly included
- Coordinates beautifully with any piece in the Alvord collection
- ADA compliant; cUPC approved
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372-2016, ANSI 61-2020, ANSI A177.1
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- Bathroom Faucet Type:
- Centerset
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 61-2020, CSA B125.1-18
- Cartridge Type:
- Ceramic Disc
- Collection:
- Alvord
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 3-7/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1 in
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Spout Height:
- 2-1/4 in
- Spout Reach:
- 4-7/8 in
- Spout Type:
- Fixed
- Supply Lines Included:
- Yes
- Trim Only:
- No
- WaterSense Labeled:
- Yes