Angle Bronze 3/4 in. FIP x Hose Sillcock
Angle Bronze 3/4 in. FIP x Hose Sillcock
Frequently Purchased Together
Product Details
Product Details
- Hose adapter
- Solid brass construction
- 1" galvanized rustproof pipe
- Can be padlocked to prevent unauthorized use
- Drains below the frost line once hydrant is shut off
- Angle sillcock
- Max Pressure: 125 psi
- Made in USA
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-12, CSA B125.1-18
- End Connection 1:
- FIPS
- End Connection 2:
- GHT
- End Connections:
- FIPS x GHT
- Handle Type:
- Loose Key
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-39/100 in
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Sillcock Type:
- Angle
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in