Anti-siphon and Frost-proof Brass 6 in. MPT x Sweat Sillcock
Anti-siphon and Frost-proof Brass 6 in. MPT x Sweat Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 40 Pallet: 1840-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wall hydrants
- Brass construction
- Handwheel operation
- Anti-siphon sillcock
- Max Pressure: 125 psi
-
Not Compliant, Approved for Non-Potable Water Applications
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-A, ASSE 1019-2011
- CSA Certified:
- Yes
- End Connection 1:
- MPT
- End Connection 2:
- Sweat
- End Connections:
- MPT x Sweat
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 6 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Recommended Valve Application:
- Water
- Sillcock Type:
- Anti-siphon, Frost-proof
- UL Listed:
- No
- Valve Seat Material:
- Brass
- Valve Size:
- 1/2 in