This product requires certification to purchase.

48 x 36 in. Shower Base in White with Center, Square Drain

You last purchased this on
 
PROFLO®

Bannack 48 x 36 in. Shower Base in White with Center, Square Drain

  • Fast #
  • Part #PFSBS4836CDWH
  • Item #9791692
  • Manufacturer Part #PFSBS4836CDWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bannack 48 x 36 in. Shower Base in White with Center, Square Drain

  • Fast #
  • Part #PFSBS4836CDWH
  • Item #9791692
  • Manufacturer Part #PFSBS4836CDWH
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Drain Location: End
  • Enameled steel tubs are not available as a DC stocking program. Order ships direct to branch. Check with your local branch for pricing.
  • One-piece, heavy gauge seamless enameled steel
  • Full length sound deadening pad
  • 3 wall tile flange
  • Slip resistant bottom
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.1
Application:
Residential
CSA Certified:
CSA B45.2-2018
Collection:
Bannack
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Installation Type:
3 Wall Alcove
Material:
Steel
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Shower Base Shape:
Rectangle
UL Listed:
No