This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

PROFLO®

Bartlett One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF4830GZBN
  • Item #7504477
  • Manufacturer Part #PF4830GBN
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Bartlett One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF4830GZBN
  • Item #7504477
  • Manufacturer Part #PF4830GBN
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Tub and shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, single-function shower head, and diverted tub spout
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Single function shower head with full-body spray pattern
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC approved
  • WaterSense certified
  • Proflo shower faucets feature a limited lifetime warranty in residential applications
  • Metal handle
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Bartlett
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
2-3/4 in
Escutcheon Height:
7-1/16 in
Escutcheon Width:
7-1/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
6-5/16 in
Showerhead Flow Rate:
2.0 gpm
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-1/16 in
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
781889336809
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes