This product requires certification to purchase.

Single Handle Pre-Rinse Kitchen Faucet in Matte Black

PROFLO®

Basque Single Handle Pre-Rinse Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5017MB
  • Item #9832920
4 out of 5 Customer Rating
Brand image
PROFLO®

Basque Single Handle Pre-Rinse Kitchen Faucet in Matte Black

  • Fast #
  • Part #PFXC5017MB
  • Item #9832920
4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Flow Rate: 1.5 gpm
  • Metal construction
  • Cartridge
  • Faucet Height: 20 15/16 in
  • Spout Height: 7-5/8 in; Spout Reach: 7-7/8 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372, ANSI 61
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Basque
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
20-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Type:
Lever
IAPMO Listed:
Yes
Kitchen Faucet Type:
Pull Out, Pre-Rinse
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/8 in
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
7-5/8 in
Spout Reach:
7-7/8 in
Spout Type:
High Arc
Supply Lines Included:
Yes
UL Listed:
No