15 x 15 in. 1 Hole Stainless Steel Single Bowl Drop-in Bar Sink
Bealeton 15 x 15 in. 1 Hole Stainless Steel Single Bowl Drop-in Bar Sink
Package Quantity Info:
Each: 1 Case: 5 Pallet: 340-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Overall Sink Size: 15" x 15"
- Constructed from 22 gauge stainless steel
- 1 hole predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ADA Compliant
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2017
- CSA Certified:
- CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- No
- Installation Type:
- Drop-in
- Length:
- 15 in
- Material:
- Stainless Steel
- Material Type:
- 304L
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shape:
- Square
- Sink Bowl Size:
- 12-1/4 in x 10-1/2 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- Width:
- 15 in