17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Bealeton 17 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Package Quantity Info:
Each: 1 Case: 5 Pallet: 20-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Overall Sink Size: 17" x 19"
- Constructed from 22 gauge stainless steel
- 2 holes predrilled to accommodate faucet
- 3-1/2" Drain opening
- Drain opening located in center of basin
- ADA Compliant
- ASME Specifications: ASME A112.19.3
- IAPMO Listed
- Sound absorption pads to minimize vibration and sound and increase durability
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3 2008, ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4 2008, CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Faucet Center Size:
- 4 in
- Faucet Included:
- No
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Length:
- 17 in
- Material Type:
- 304
- Number of Bowls:
- 1
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 14 in x 6-1/8 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- Less than 20 in
- Width:
- 19 in