This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252263BP
  • Item #3776804
  • Manufacturer Part #PFT252263BP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252263BP
  • Item #3776804
  • Manufacturer Part #PFT252263BP
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50 Pallet: 50
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Six inch deep sinks are ADA compliant
  • Sink clips included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17 including Errata dated August 2017
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21 in x 15-3/4 in x 6 in
Sink Depth:
6-1/16 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in