This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252264
  • Item #4481091
  • Manufacturer Part #PFSR252264
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252264
  • Item #4481091
  • Manufacturer Part #PFSR252264
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

EA: 1 CA: 5 PT: 40
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Sink clips included
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3 2008
Application:
Residential
CSA Certified:
CSA B45.4 2008
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
4 Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 15-3/4 in x 6-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in