This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 25 x 22-1/16 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
PROFLO® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFSR252273A
You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252273
  • Item #4481092
  • Manufacturer Part #PFSR252273
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Stainless Steel 25 x 22-1/16 in. Stainless Steel Single Bowl Drop-in Kitchen Sink
PROFLO® 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Manufacturer Part #PFSR252273A
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252273
  • Item #4481092
  • Manufacturer Part #PFSR252273
4.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20 Pallet: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Sink clips included
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17 including Errata dated August 2017
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size:
21-1/4 in x 15-3/4 in x 7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22 in