This product requires certification to purchase.

25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

Brand image
You last purchased this on
 
PROFLO®

Bealeton 25 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR252274A
  • Item #7339411
  • Manufacturer Part #PFSR252274A
4.5 out of 5 Customer Rating
25 x 22-1/16 in. Stainless Steel Single Bowl Drop-in Kitchen Sink

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 20 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 25 in. (L) x 22.06 in. (W) x 7 in. (H)
  • Interior Basin Dimensions: 21.38 in. (L) x 15.6875 in. (W) x 7 in. (H)
  • Predrilled Faucet Holes: 4 (8 in. centers)
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Commercial, Residential
CSA Certified:
CSA B45.4 2008, CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Faucet Center Size:
8 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
25 in
Number of Bowls:
1
Number of Holes:
4 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
21-3/8 in x 15-11/16 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
20 in - 25.99 in
Width:
22-1/16 in



Customers Also Bought
1–6 of 18 items
Part #PFDM1B252291
Item #7612036
4.2 out of 5 Customer Rating
Requires Certification
Part #PFSR332274A
Item #7339413
3.7 out of 5 Customer Rating
Requires Certification
Part #PFSR171963
Item #4098273
4 out of 5 Customer Rating
Requires Certification
Part #PFSR151562A
Item #5130884
5 out of 5 Customer Rating
Requires Certification
Part #PFSR2521553C
Item #4098278
5 out of 5 Customer Rating
Requires Certification
Part #PFXCM1M7200
Item #9832956
3.9 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSR2521553C
Item #4098278
5 out of 5 Customer Rating
Requires Certification
Part #PFSR172273A
Item #7339402
4.5 out of 5 Customer Rating
Requires Certification
Part #PFSR3322653A
Item #7339408
4.1 out of 5 Customer Rating
Requires Certification
Part #PFSR2522653
Item #4098276
3.3 out of 5 Customer Rating
Requires Certification
Part #PFSR332284A
Item #7339401
3.4 out of 5 Customer Rating
Requires Certification
Part #PFSR2219551
Item #10559228
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing