This product requires certification to purchase.

33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

This product has been replaced by

PROFLO® Stainless Steel 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
PROFLO® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Manufacturer Part #PFSR332273A
You last purchased this on
 
PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

Brand image
You last purchased this on
 

This product has been replaced by

PROFLO® Stainless Steel 33 x 22 in. Stainless Steel Double Bowl Drop-in Kitchen Sink with Sound Dampening
PROFLO® 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink
Manufacturer Part #PFSR332273A
PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Double Bowl Kitchen Sink

  • Fast #
  • Part #PFSR332273
  • Item #4481085
  • Manufacturer Part #PFSR332273
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Sound absorption pads to minimize vibration and sound and increase durability
  • Sink clips included
  • Self-rimming
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3 2008, ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17 including Errata dated August 2017
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
14 in x 15-3/4 in x 7 in
Sink Bowl Size, Right:
14 in x 15-3/4 in x 7 in
Sink Depth:
7-1/8 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in


Customers Also Bought
1–6 of 18 items
Part #PFSR151562A
Item #5130884
5 out of 5 Customer Rating
Requires Certification
Part #D100DST
Item #3815875
4.4 out of 5 Customer Rating
Requires Certification
Part #PFSR332274A
Item #7339413
3.7 out of 5 Customer Rating
Requires Certification
Part #PFSR3322653A
Item #7339408
4.1 out of 5 Customer Rating
Requires Certification
Part #PFSR332264
Item #4481083
4.5 out of 5 Customer Rating
Requires Certification
Part #SF147084NA
Item #2130087
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFSR252273A
Item #7339409
5 out of 5 Customer Rating
Requires Certification
Part #PFSR332284A
Item #7339401
3.4 out of 5 Customer Rating
Requires Certification
Part #PFSR252263A
Item #7339410
3.4 out of 5 Customer Rating
Requires Certification
Part #PFSR2219551
Item #10559228
5 out of 5 Customer Rating
Requires Certification
Part #PFSR332264
Item #4481083
4.5 out of 5 Customer Rating
Requires Certification
Part #PFSR2522653
Item #4098276
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing