This product requires certification to purchase.

33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

You last purchased this on
 
PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR1B332261
  • Item #8206731
  • Manufacturer Part #PFSR1B332261
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bealeton 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink

  • Fast #
  • Part #PFSR1B332261
  • Item #8206731
  • Manufacturer Part #PFSR1B332261
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 120
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 20 gauge T304 stainless steel
  • Installation Type: Drop In
  • Overall Size: 32.9375 in. (L) x 22.0625 in. (W) x 6 in. (H)
  • Interior Basin Dimensions: 29.4375 in. (L) x 16.25 in. (W) x 6 in. (H)
  • Predrilled Faucet Holes: 1
  • 3.5 in. drain connection located in center of basin
  • Under spray coating and pads for sound deadening and insulation
  • CUPC Approved; ADA Compliant
  • PROFLO stainless steel sinks carry a limited lifetime warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
No
Length:
33 in
Number of Bowls:
1
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
29-7/16 in x 16-1/4 in x 6 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in