33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Bealeton 33 in. Drop-in Stainless Steel Single Bowl Kitchen Sink
Frequently Purchased Together
Product Details
Product Details
- Constructed from 20 gauge T304 stainless steel
- Installation Type: Drop In
- Overall Size: 32.9375 in. (L) x 22.0625 in. (W) x 6 in. (H)
- Interior Basin Dimensions: 29.4375 in. (L) x 16.25 in. (W) x 6 in. (H)
- Predrilled Faucet Holes: 4 (8 in. centers)
- 3.5 in. drain connection located in center of basin
- Under spray coating and pads for sound deadening and insulation
- CUPC Approved; ADA Compliant
- PROFLO stainless steel sinks carry a limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.3-2017
- Application:
- Residential
- CSA Certified:
- CSA B45.4-17
- Collection:
- Bealeton
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 20 ga
- IAPMO Listed:
- No
- Length:
- 33 in
- Number of Bowls:
- 1
- Number of Holes:
- 4 Hole
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-7/16 in x 16-1/4 in x 6 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Width:
- 22 in