This product requires certification to purchase.

You last purchased this on
 
PROFLO®

Bealeton

  • Fast #
  • Part #PFSR151562A
  • Item #5130884
  • Manufacturer Part #PFD151562
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bealeton

  • Fast #
  • Part #PFSR151562A
  • Item #5130884
  • Manufacturer Part #PFD151562
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 5 Pallet: 340
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Overall Sink Size: 15" x 15"
  • Constructed from 22 gauge stainless steel
  • 2 holes predrilled to accommodate faucet
  • 3-1/2" Drain opening
  • Drain opening located in rear center of basin
  • ADA Compliant
  • ASME Specifications: ASME A112.19.3
  • IAPMO Listed
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.3-2017
Application:
Residential
CSA Certified:
CSA B45.4-17
Collection:
Bealeton
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
15 in
Material Type:
304
Number of Bowls:
1
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Square
Sink Bowl Size:
12-3/8 in x 10-3/16 in x 6 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
15 in x 15 in
Width:
15 in