59 x 32 in. Freestanding Bathtub with End Drain
Bingham 59 x 32 in. Freestanding Bathtub with End Drain
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Freestanding acrylic soaking bathtub
- Overall Dimensions: 59 in. (L) x 32 in. (W) x 29.13 in. (H)
- Internal Basin Dimensions: 40 in. (L)
- White drain assembly and trim kit included
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Ample space for a deck mounted tub filler
- IAPMO Listed
- Overflow Height: 20 in.
- Features self-leveling feet to simplify installation
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 40 in
- Basin Width:
- 21-5/8 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 58 gal
- Clawfoot Included:
- No
- Collection:
- Bingham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Universal
- Faucet Included:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Overall Height:
- 29-1/8 in
- Overall Length:
- 59 in
- Overall Width:
- 32 in
- Overflow Type:
- Linear
- Soaking Depth:
- 20 in
- UL Listed:
- No