This product requires certification to purchase.

Black Spray Head

You last purchased this on
 
PROFLO®

Black Spray Head

  • Fast #
  • Part #PF310410
  • Item #308195
  • Manufacturer Part #F310410
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Black Spray Head

  • Fast #
  • Part #PF310410
  • Item #308195
  • Manufacturer Part #F310410
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 6600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Standard replacement spray head
  • Plastic construction
  • Requires Certification

Specifications

ANSI:
ANSI 61-2019, ANSI 372-2016
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019, CSA 372-2016
Color Finish Category:
Blacks
Color Finish Name:
Black
Faucet Part Type:
Spray Head
Material:
Plastic
NSF:
NSF 61-2019, NSF 372-2016
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov