This product requires certification to purchase.

59 x 33 in. Freestanding Bathtub with Center Drain in White

You last purchased this on
 
PROFLO®

Borealis 59 x 33 in. Freestanding Bathtub with Center Drain in White

Brand image
You last purchased this on
 
PROFLO®

Borealis 59 x 33 in. Freestanding Bathtub with Center Drain in White

  • Fast #
  • Part #PFFSR5931WH
  • Item #8033717
  • Manufacturer Part #PFFSR5933WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Freestanding acrylic soaking bathtub
  • Overall Dimensions: 59 in. (L) x 31 in. (W) x 23 in. (H)
  • Slip resistant textured bottom
  • White drain assembly and trim kit included
  • Drain connection measures 2.24 in. and is located in center of tub
  • Ample space for a deck mounted tub filler
  • IAPMO Listed
  • Overflow Height: 16.13 in.
  • Features self-leveling feet to simplify installation
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Clawfoot Included:
No
Collection:
Borealis
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Center
Faucet Included:
No
GSA Approved:
No
Height:
23 in
IAPMO Listed:
Yes
Installation Type:
Freestanding
Material:
Plastic
NSF Certified:
No
Number of Occupants:
1
Overall Length:
59 in
Overall Width:
33 in
Overflow Included:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Soaking Depth:
16-1/8 in
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #DT11935SS
Item #9929826
3.2 out of 5 Customer Rating
Requires Certification
Part #K4007-95
Item #5026143
3.8 out of 5 Customer Rating
Requires Certification
Part #DT2732
Item #7654211
5 out of 5 Customer Rating
Requires Certification
Part #GGMX21962
Item #9651543
4 out of 5 Customer Rating
Requires Certification
Part #SHBS241SWH
Item #10031220
3.4 out of 5 Customer Rating
Requires Certification
Part #MT908BL
Item #7864185
3.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PFFSO6636AWH
Item #9317485
4.4 out of 5 Customer Rating
Requires Certification
Part #PFFSOI5931WH
Item #8531104
4.9 out of 5 Customer Rating
Requires Certification
Part #PFFSOS25932WH
Item #8032713
3.1 out of 5 Customer Rating
Requires Certification
Part #PFFSO5931WH
Item #8531105
5 out of 5 Customer Rating
Requires Certification
Part #PFS5838WH
Item #431942
5 out of 5 Customer Rating
Requires Certification
Part #PFWPLUSA7236WH
Item #3874805
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing