59 x 36 in. Freestanding Bathtub
Borealis 59 x 36 in. Freestanding Bathtub
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White toe tap drain included
- White linear overflow
- Self-leveling feet
- Ample deck space for deck mounted filler
- Overall Size: 59" x 32-1/4" x 22-7/8"
- ASME Specifications: CSA B45.5-17/IAPMO Z124
- IAPMO Listed
- CUPC Certified
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 43 in
- Basin Width:
- 21-1/8 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 63 gal
- Clawfoot Included:
- No
- Collection:
- Borealis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center, Rear
- Faucet Included:
- No
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Overall Length:
- 59 in
- Overall Width:
- 36 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No
- Width:
- 32 in