66 x 36 in. Freestanding Bathtub with Center Drain in White
This product has been replaced by
Manufacturer Part #PFFSO6636AWH
Borealis 66 x 36 in. Freestanding Bathtub with Center Drain in White
Product Details
Product Details
- Freestanding acrylic soaking bathtub
- Overall Dimensions: 66 in. (L) x 36 in. (W) x 23.1 in. (H)
- Internal Basin Dimensions: 48.43 in. (L) x 24.15 in. (W)
- White drain assembly and trim kit included
- Drain connection measures 2.24 in. and is located in center (offset) of tub
- Ample space for a deck mounted tub filler
- 20-Degree lumbar support
- Overflow Height: 16.88 in.
- Features self-leveling feet to simplify installation
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Oval
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 93 gal
- Clawfoot Included:
- No
- Collection:
- Borealis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 23 in
- Drain Included:
- Yes
- Drain Location:
- Center
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 23-1/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Length:
- 66 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 23-1/8 in
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Integrated
- Proposition 65:
- WARNING: Cancer – www.P65Warnings.ca.gov
- UL Listed:
- No