66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
Borealis 66 x 36 in. Freestanding Bathtub with Rear Center Drain in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Freestanding acrylic soaking bathtub
- Overall Dimensions: 66 in. (L) x 36 in. (W) x 23.1 in. (H)
- Internal Basin Dimensions: 48.43 in. (L) x 24.15 in. (W)
- White drain assembly and trim kit included
- Drain connection measures 2.24 in. and is located in center (offset) of tub
- Ample space for a deck mounted tub filler
- 20-Degree lumbar support
- Overflow Height: 16.88 in.
- Features self-leveling feet to simplify installation
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Depth:
- 18-1/2 in
- Basin Length:
- 48 in
- Basin Width:
- 24-3/4 in
- Bathtub Shape:
- Oval
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2017
- Capacity:
- 93 gal
- Clawfoot Included:
- No
- Collection:
- Borealis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center, Rear
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 22-7/8 in
- IAPMO Listed:
- Yes
- Installation Type:
- Freestanding
- Material:
- Plastic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66 in
- Overall Width:
- 36 in
- Overflow Type:
- Integral
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Soaking Depth:
- 15-1/2 in
- UL Listed:
- No