Borealis
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Freestanding bathtubs add a layer of elegance and luxury to any bathroom space and is specifically designed to optimize the soaking/bathing experience
- Tub is constructed from premium quality acrylic ensuring a lifetime of beauty and durability
- A soaking tub epitomizes relaxation and tranquility; a timeless way of melting the stress of the day away
- Overall Size: 66" x 34"
- Soaking depth: 15-3/4 in (as measured to the overflow outlet or tub rim)
- Drain Location: Center
- Accepts deck mount faucet
- 10- year
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- Capacity:
- 77 gal
- Collection:
- Borealis
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- Yes
- Drain Location:
- Center
- Installation Type:
- Freestanding
- Material:
- Plastic
- Number of Occupants:
- 1
- Origin:
- Global
- Overall Length:
- 66 in
- Overall Width:
- 34 in
- Overflow Included:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 15-3/4 in
- UL Listed:
- No
- Weight:
- 66 lb