This product requires certification to purchase.

Wall Mount Toilet Tissue Holder in Brushed Nickel

You last purchased this on
 
PROFLO®

Bothwell Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PF3831ZBN
  • Item #8453507
  • Manufacturer Part #PF3831ZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Bothwell Wall Mount Toilet Tissue Holder in Brushed Nickel

  • Fast #
  • Part #PF3831ZBN
  • Item #8453507
  • Manufacturer Part #PF3831ZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Bothwell
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
Yes
IAPMO Listed:
No
NSF Certified:
No
Pivoting:
No