Bracket For Wallmount Lavatory Sink Chrome
Bracket For Wallmount Lavatory Sink Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Universal bracket for wall mount lavatories and urinals
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- Material:
- Metal
- Product Type:
- Bracket
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov