Brass and Plastic NPT Water Hammer Arrestor
Brass and Plastic NPT Water Hammer Arrestor
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Helps to eliminate shock waves generated in piping systems bysudden on/off changes in flow
- Polypropylene piston
- Temperature Range: 33°F to 180°F
- Maximum Pressure: 350 psi
- AA arrestors are suitable for 1-3 fixture units per PDI standard
- ASSE 1010
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Residential
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic
- Maximum Temperature:
- 300
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov