This product requires certification to purchase.

Brass and Plastic OD Compression Water Hammer Arrestor

You last purchased this on
 
PROFLO®

Brass and Plastic OD Compression Water Hammer Arrestor

  • Fast #
  • Part #PFXWHAUTC
  • Item #4111686
  • Manufacturer Part #PFXWHAUTC
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Brass and Plastic OD Compression Water Hammer Arrestor

  • Fast #
  • Part #PFXWHAUTC
  • Item #4111686
  • Manufacturer Part #PFXWHAUTC
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 80
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • For single fixture use
  • Helps to eliminate shock waves generated in piping systems by sudden on/off changes in flow
  • In line compression tee connection
  • Polypropylene Piston
  • AA arrestors are suitable for 1-3 fixture units
  • May be installed at any angle.
  • To function more effectively, please install within 6 feet of the fixture the arrestor is servicing.
  • Approved for installation with no access panels required.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2020, ANSI 61-2019
ASSE Standards:
ASSE 1010-2004
Application:
Residential
End Connection 1:
OD Compression
End Connection 2:
OD Compression
End Connections:
OD Compression
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
IAPMO Listed:
Yes
Lead Law Compliant:
Yes
Material:
Brass, Plastic
Maximum Temperature:
300
NSF:
NSF 372-2020, NSF 61-2019
NSF Certified:
Yes
Pressure - Maximum:
600 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov