Brass Disposer Flange & Stopper
Brass Disposer Flange & Stopper
Package Quantity Info:
Each: 1 Case: 6 Pallet: 612-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Fits all InSinkErator® and Emerson models and most other water disposals
- Brass construction
Documents
Specifications
- Brand Model Compatibility:
- InSinkErator®, Emerson, Whirlpool, GE, Kenmore and Kitchen Aid Disposers
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter:
- 4-1/2 in
- Height:
- 1-5/8 in
- IAPMO Listed:
- No
- Material:
- Brass
- Product Type:
- Disposer Flange, Stopper
- Size:
- 1-5/8 in x 4-1/2 in
- UL Listed:
- No
- Width:
- 4-1/2 in