2 in. Brass FNPT x FIP Foot Valve
2 in. Brass FNPT x FIP Foot Valve
Frequently Purchased Together
Product Details
Product Details
- SV connection
- Includes raised head brass plug
- Cast iron construction
- Not for use at or below ground level
- Max Pressure: 200 psi
- NSF 372
- ANSI 372;ANSI B1.20.1
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI 61
- End Connection 1:
- FNPT
- End Connection 2:
- FIPS
- End Connections:
- FNPT x FIPS
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-9/20 in
- Material:
- Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- Valve Body Material:
- Brass
- Valve Size:
- 2 in
- Valve Type:
- Foot Valve
- Width:
- 2-11/20 in