Brass Lift & Turn Drain in Brushed Nickel
Brass Lift & Turn Drain in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48 Pallet: 1296-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lift and turn style
- Fits 1-1/4" and 1-1/2" drains
- Brass body and plastic bushing
- PVC connection: 2" - 3"
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No