This product requires certification to purchase.

Brass Lift & Turn Drain in Polished Chrome

You last purchased this on
 
PROFLO®

Brass Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #PFWO907
  • Item #7310133
  • Manufacturer Part #PFWO907
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Brass Lift & Turn Drain in Polished Chrome

  • Fast #
  • Part #PFWO907
  • Item #7310133
  • Manufacturer Part #PFWO907
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 3600
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One year limited warranty
  • Polished Chrome
  • Available with 3/8" & 5/16" thread stem
  • Lift and Turn Closure
  • WARNING - California Prop 65: This product may contain chemicals known to the State of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling.
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Body Material:
Brass
Fits Pipe Size:
3/8 in
IAPMO Listed:
No
WaterSense Labeled:
No