Brass OD Compression x OD Female Compression Water Hammer Arrestor
Brass OD Compression x OD Female Compression Water Hammer Arrestor
Frequently Purchased Together
Product Details
Product Details
- Non-rising stem
- Aluminum hand wheel
- Lead free brass construction
- Solid wedge disc
- Full port
- ASSE 1010
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASSE Standards:
- ASSE 1010-2004
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Maximum Temperature:
- 300
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 600 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov