Brass Rough-in Valve
Brass Rough-in Valve
Frequently Purchased Together
Product Details
Product Details
- Freestanding tub filler rough-in
- Includes mud guard
- Rough brass
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1-2018
- Brand Model Compatibility:
- PF28FS2000G Tub Filler Faucet
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18
- Faucet Connection Size:
- 1/2 in
- IAPMO Listed:
- No
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Only:
- No
- Valve Type:
- Roman Tub Faucet Valve