This product requires certification to purchase.

Brass Snap Off Closet Bolt

You last purchased this on
 
PROFLO®

Brass Snap Off Closet Bolt

  • Fast #
  • Part #PF90104BRSS
  • Item #4030281
  • Manufacturer Part #PF90104BRSS
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Brass Snap Off Closet Bolt

  • Fast #
  • Part #PF90104BRSS
  • Item #4030281
  • Manufacturer Part #PF90104BRSS
3.5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Snap off design
  • Solid brass bolts with nickel plated steel washers
  • Acorn nuts
  • Requires Certification

Documents


Specifications

Bolt Style:
Snap Off
CARB OTC LEED Compliant:
No
Diameter:
1/4 in
Length:
2-1/4 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No