Brass Snap Off Closet Bolt
Brass Snap Off Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 400-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Snap off design
- Solid brass bolts with nickel plated steel washers
- Acorn nuts
Specifications
- Bolt Style:
- Snap Off
- CARB OTC LEED Compliant:
- No
- Diameter:
- 5/16 in
- Length:
- 3-1/2 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No