This product requires certification to purchase.

Brass Toe-Tap Drain in Chrome Plated

You last purchased this on
 
PROFLO®

Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #PF622CP
  • Item #7936161
  • Manufacturer Part #PF622CP
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Brass Toe-Tap Drain in Chrome Plated

  • Fast #
  • Part #PF622CP
  • Item #7936161
  • Manufacturer Part #PF622CP
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 674
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rapid Fit style tub stopper
  • Two to one hole converter bracket
  • Brass one hole plate and drain body
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connecting Pipe:
No Piping
Drain Body Material:
Brass
IAPMO Listed:
No
Trim Only:
No
WaterSense Labeled:
No