Brass Toe-Tap Drain
Brass Toe-Tap Drain
Package Quantity Info:
Each: 1 Case: 6 Pallet: 674-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rapid Fit style tub stopper
- Two to one hole converter bracket
- Brass one hole plate and drain body
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- No Piping
- Drain Body Material:
- Brass
- IAPMO Listed:
- No
- Trim Only:
- No
- WaterSense Labeled:
- No