This product requires certification to purchase.

Brass Waste Cap for Ball and Waste Valve

You last purchased this on
 
PROFLO®

Brass Waste Cap for Ball and Waste Valve

  • Fast #
  • Part #PFXRCAP
  • Item #4631130
  • Manufacturer Part #PFXRCAP
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Brass Waste Cap for Ball and Waste Valve

  • Fast #
  • Part #PFXRCAP
  • Item #4631130
  • Manufacturer Part #PFXRCAP
3.5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-turn handwheel operation
  • Frost-proof design
  • Anti-siphon
  • Chrome plated brass tube
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
Brand Model Compatibility:
PFXR850 and PFXR858 Low Lead Ball and Waste Valves
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 61, NSF 372, NSF 14, NSF 14-2010a, NSF 372-2016
NSF Certified:
Yes
Product Type:
Cap
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov