This product requires certification to purchase.

Bronze 1/2 in. Sillcock

You last purchased this on
 
PROFLO®

Bronze 1/2 in. Sillcock

Brand image
You last purchased this on
 
PROFLO®

Bronze 1/2 in. Sillcock

  • Fast #
  • Part #PF120DC
  • Item #4080792
  • Manufacturer Part #PF120DC
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hose adapter
  • Solid brass construction
  • 1" galvanized rustproof pipe
  • Can be padlocked to prevent unauthorized use
  • Drains below the frost line once hydrant is shut off
  • Frostproof
  • Angle sillcock
  • Max Pressure: 125 psi
  • End Connection: 1/2" FIP x MHT
  • Made in USA
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

End Connection 1:
FIPS
End Connection 2:
MGHT
End Connections:
FIPS x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Material:
Zinc
Handle Type:
Hand Wheel
Height:
3-21/100 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Maximum Temperature:
160
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov



Call for Pricing
Call for Pricing