This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

PROFLO®

Cabarton Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4957CP
  • Item #9832921
4.1 out of 5 Customer Rating
Brand image
PROFLO®

Cabarton Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSC4957CP
  • Item #9832921
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Single handle monoblock faucet
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Faucet body constructed of metal
  • Faucet features ceramic disc valves for the most reliable drip-free performance on the market
  • Finish matched pop-up drain assembly included
  • Coordinates beautifully with any piece in the Cabarton collection
  • ADA compliant; cUPC approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • WaterSense certified
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Cabarton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Drain Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
7-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Length (in):
3-3/4 in
Handle Material:
Metal
Handle Type:
Lever
Height:
7-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-7/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
4-1/16 in
Spout Reach:
5-7/16 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
7-1/8 in