Round Closed Front Toilet Seat with Cover in White
Camas Round Closed Front Toilet Seat with Cover in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: 0 Available in Rockdale, IL - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable, high quality solid plastic construction
- Top mount concealed hinge with slip resistant pads
- Easy installation
- Large, color matched bumpers
- Metal fasteners and hinge pins for added durability
- Withstands cleaners, strong chemicals
- New slide-off hinge for easy cleaning
Specifications
- Collection:
- Camas
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 16-7/8 in
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Seat Features:
- Easy Clean
- Seat Type:
- Toilet
- Toilet Seat Material:
- Plastic
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Width:
- 14-15/16 in