This product requires certification to purchase.

Cap in Chrome

You last purchased this on
 
PROFLO®

Cap in Chrome

  • Fast #
  • Part #OBPF80701CP
  • Item #7846979
5 out of 5 Customer Rating
You last purchased this on
 
PROFLO®

Cap in Chrome

  • Fast #
  • Part #OBPF80701CP
  • Item #7846979
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
PF28FS2000G
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Cap
MA Approved:
No