This product requires certification to purchase.

24 in. Towel Bar in Brushed Nickel

You last purchased this on
 
PROFLO®

Cassadore 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF2997ZBN
  • Item #10076206
  • Manufacturer Part #PF2997ZBN
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Cassadore 24 in. Towel Bar in Brushed Nickel

  • Fast #
  • Part #PF2997ZBN
  • Item #10076206
  • Manufacturer Part #PF2997ZBN
4.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Cassadore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Hardware Included:
Yes
Length:
24 in
Material:
Metal
Number of Bars:
1