Closed Towel Ring in Matte Black
Cassadore Closed Towel Ring in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Collection:
- Cassadore
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Diameter:
- 6-3/8 in
- Hardware Included:
- Yes
- Material:
- Metal
- Ring Type:
- Closed
- UPC:
- 781889918722