Ceramic Cartridge and Screw for 948398 and 953519
Ceramic Cartridge and Screw for 948398 and 953519
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- 948398, 953519
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No