This product requires certification to purchase.

Ceramic Disc Cartridge for PF3001

You last purchased this on
 
PROFLO®

Ceramic Disc Cartridge for PF3001

  • Fast #
  • Part #ACF3001CRT2
  • Item #7501353
  • Manufacturer Part #ACF3001CRT2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Ceramic Disc Cartridge for PF3001

  • Fast #
  • Part #ACF3001CRT2
  • Item #7501353
  • Manufacturer Part #ACF3001CRT2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Compatible with PF3001 Tub & Shower Pressure Balancing Valve
  • Requires Certification

Documents


Specifications

Cartridge Type:
Ceramic Disc
Faucet Part Type:
Cartridge
Fits Brand:
PROFLO
GSA Approved:
No
Height:
5-3/5 in
IAPMO Listed:
No
NSF Certified:
No
WaterSense Labeled:
No
Width:
1-3/10 in